missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Plastic Powder Funnels

Product Code. 11971491 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric)Top:
80 mm
100 mm
150 mm
253 mm
350 mm
Diameter (Metric) Stem:
21 mm
22 mm
28 mm
50 mm
65 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem unitSize
11971491 80 mm 21 mm Each
10641153 100 mm 22 mm Each
10020042 150 mm 28 mm Each
10085091 253 mm 50 mm Each
10091862 350 mm 65 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11971491 Supplier Buerkle™ Supplier No. 96060080
  • ONLINE EXCLUSIVE PRICE
    4.21 €
    3.19 € / Pack of 1
    Save 1.02 €
    24% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Powder funnel for safe filling of containers. 9606-0240 with fine sieve made of phosphor-bronze (not for use with foodstuffs).

  • Made of PP/PE
  • For safe filling of powders
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 80 mm
Diameter (Metric) Stem 21 mm
Material Polypropylene
For Use With (Application) For Foodstuffs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.