missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Plastic Pump Connector
Plastic pump inlet/outlet connector for use with Grant Refrigerated Baths and Heating Circulators
Brand: Grant Instruments™ P-M6
Code : 03
Additional Details : Weight : 0.50000kg
Description
- Replacement plastic pump inlet/outlet connector
- Temperature range: -50 to 200°C
Specifications
Fits 9mm dia. Tubing | |
-50°C to +200°C | |
Pump Connector | |
Plastic |