missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Plastic Pump Connector
Plastic pump inlet/outlet connector for use with Grant Refrigerated Baths and Heating Circulators
50.88 €
Specifications
Temperature Range | -50°C to +200°C |
---|---|
Type | Pump Connector |
Material | Plastic |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15142595
|
Grant Instruments™
P-M11 |
Fits 15mm dia. Tubing |
50.88 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
15132595
|
Grant Instruments™
P-M6 |
Fits 9mm dia. Tubing |
50.88 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Replacement plastic pump inlet/outlet connector
- Temperature range: -50 to 200°C
Specifications
-50°C to +200°C | |
Pump Connector | |
Plastic |