missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Plastic Pump Connector

Plastic pump inlet/outlet connector for use with Grant Refrigerated Baths and Heating Circulators

Brand:  Grant Instruments™ P-M11

Code : 03

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15142595

  • 50.88 € / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Replacement plastic pump inlet/outlet connector
  • Temperature range: -50 to 200°C
Specifications

Specifications

Fits 15mm dia. Tubing
-50°C to +200°C
Pump Connector
Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers