missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Slide Boxes

Product Code. 16499803 Shop All Epredia Products
Change view
Click to view available options
Color:
Blue
Red
White
Slide Capacity:
25
50
100
Unit Size:
Each
Pack of 100
Pack of 25
Pack of 50
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Slide Capacity Unit Size
16499803 Red 25 Each
12628336 White 25 Each
12638336 Red 25 Pack of 25
12648336 Blue 25 Each
12658336 White 50 Each
16409813 Red 50 Each
12668336 Red 50 Pack of 50
12678336 Blue 50 Each
16419813 White 100 Each
12698336 Red 100 Pack of 100
16429813 Red 100 Each
16439813 Blue 100 Each
12559986 Blue 100 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 16499803 Supplier Epredia™ Supplier No. B1781
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store a lot of slides in a little space with these durable boxes.

  • Durable ABS plastic construction and internal cork lining safeguards slides
  • Store and protect 25, 50 or 100 slides
  • Index card fits in lid to record slide titles
  • Numbered slots on box correspond to lid index to maintain organization
  • Lids separate from 25- and 50-slide boxes for easy storage and retrieval
  • Available in red, white or blue for color-coding or aesthetic preference
  • 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp

Dimensions (closed)

25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)

Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 25
Color Red
Description 25 slide box; Red
Device Holds 25, 48, 50 Slides
Dimensions (L x W x H) 5.5 x 3.375 x 1.25 in. (9.5 x 8.3 x 3.8 cm)
Height (English) 1.25 in.
Height (Metric) 3.8 cm
Length (English) 5.5 in.
Length (Metric) 9.5 cm
Material ABS Plastic
Width (English) 3.375 in.
Width (Metric) 8.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.