missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Slide Folders

Product Code. 12608336 Shop All Epredia Products
Change view
Click to view available options
Color:
Blue
Gray
Green
White
Yellow
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
12608336 White Pack of 10
12668326 Blue Pack of 10
12688326 Green Pack of 10
12698326 Gray Pack of 10
12618336 Yellow Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 12608336 missing translation for 'mfr' Epredia™ missing translation for 'supplierNo' B1001200WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily color-code your slides with these plastic slide folders, available in a variety of colors.

  • Hold up to 20 175 x 26mm (3" x 1") slides for convenient storage
  • Transparent top for easy identification of contents
Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Device Holds 20 Slides
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material Plastic
Stackable Yes
Width (English) Slide 1 in.
Width (Metric) Slide 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.