missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Plastic Syringe

Product Code. 15194194
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
Connection Type:
Luer Lock
Luer Slip
Tuberculin Luer Slip
Unit Size:
Pack of 25
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Connection Type Unit Size
15194194 3 mL Luer Lock Pack of 25
15174194 1 mL Tuberculin Luer Slip Pack of 25
15104204 5 mL Luer Lock Pack of 25
15134204 10 mL Luer Lock Pack of 25
15114204 20 mL Luer Lock Pack of 25
15124204 30 mL Luer Lock Pack of 25
15154204 3 mL Luer Slip Pack of 25
15164204 5 mL Luer Slip Pack of 25
15174204 10 mL Luer Slip Pack of 25
15184204 20 mL Luer Slip Pack of 25
15194204 30 mL Luer Slip Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15194194 Supplier KD Scientific Supplier No. 780851
  • ONLINE EXCLUSIVE PRICE
    56.35 €
    38.65 € / Pack of 25
    Save 17.70 €
    31% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical and disposable, available in sizes ranging from 1 cc to 50 cc, Luer Slip (LS) or Luer Lock (LL) tip

  • A new line of disposable plastic sterile syringes for all scientific applications
  • Norm-ject syringes are the ideal solution for any situation
  • Their unique two-part system is latex free and contains no silicone lubricant or rubber

Specifications

Material Polyethylene (Plunger)
Needle Gauge No Needle Included
Latex Free Yes
Product Type Syringe
Disposable Single-use
Volume (Metric) 3 mL
For Use With (Equipment) KD Scientific Syringe Pumps
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.