missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Finned Plug for Disposable Tubes
Designed with flexible fins to create a snug fit.
23.00 € - 25.00 €
Specifications
Product Type | Finned Plug |
---|---|
Certifications/Compliance | CE-IVD |
Material | Polyethylene |
For Use With (Equipment) | 15 to 17 mm Tubes |
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
11341195
|
Kartell™
8830506 |
Yellow | 15 to 17 mm Tubes |
25.00 €
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
11361195
|
Kartell™
8830512 |
Green | 15 to 17 mm Tubes |
23.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
Designed with flexible fins to create a snug fit.
- Fits tubes 11 to 13mm or 15 to 17mm
- Available in a variety of colors for coding
Specifications
Finned Plug | |
CE-IVD | |
Polyethylene | |
15 to 17 mm Tubes |