missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Graduated Wide Neck Bottles

Product Code. 12057012
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 300
Pack of 700
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12057012 500 mL Each
10757965 250 mL Pack of 300
10114604 1000 mL Each
11361165 2000 mL Each
10797711 100 mL Pack of 700
11321165 50 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12057012 Supplier Kartell™ Supplier No. 0041100
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed to withstand considerable pressure before rupture.

  • Polyethylene body with polypropylene cap
  • Secured by tagging points on bottle and cap
  • Confidential notes can be placed in space between insert sealing plug and cap
  • Suitable for storing food stuff

Specifications

Capacity (Metric) 500 mL
For Use With (Application) Foodstuff
Material Polyethylene
Neck ID (Metric) 34.5 mm
Product Line Bottle
Graduations 50 mL
Certifications/Compliance EC Regulation 1935/2004, EC Regulation 10/2011
Graduated Yes
Mouth Wide
Height (Metric) 158 mm
Product Type Graduated Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.