missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Untapered Y-Shaped Tubing Connectors
Description
- Made from polypropylene
- Autoclavable
- Nominal dimensions
Compliance
Meet Food and Agriculture regulations
Specifications
Specifications
| Certifications/Compliance | Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD |
| Diameter (Metric) | 4 mm |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Useful for any hoses system and vacuum line, suitable for food stuff |
| Packaging Quantity | 10/Pk. |
| Port Size | 2.0mm bore |
| Shape | Y |
| Product Type | Untapered Y Tubing Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?