missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Untapered Y-Shaped Tubing Connectors
BIOPHARMA

Product Code. 12080582
Change view
Click to view available options
Diameter (Metric):
4 mm
8 mm
10 mm
14 mm
Packaging Quantity:
1
10/Pk.
100/Pk.
Unit Size:
Pack of 10
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Packaging Quantity Unit Size
12080582 10 mm 1 Pack of 100
12543307 14 mm 100/Pk. Pack of 100
11914349 8 mm 10/Pk. Pack of 10
11944359 4 mm 10/Pk. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12080582 Supplier Kartell™ Supplier No. 0046700
  • ONLINE EXCLUSIVE PRICE
    103.00 €
    90.94 € / Pack of 100
    Save 12.06 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use with hose system and vacuum lines.

  • Made from polypropylene
  • Autoclavable
  • Nominal dimensions

Compliance

Meet Food and Agriculture regulations

Specifications

Certifications/Compliance Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD
Diameter (Metric) 10 mm
Autoclavable Autoclavable
Material Polypropylene
For Use With (Application) Useful for any hoses system and vacuum line, suitable for food stuff
Packaging Quantity 1
Port Size 5.5mm
Shape Y
Product Type Untapered Y Tubing Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.