missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ plastilab™ Volumetric Flask with Stopper

Product Code. 11348533
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11348533 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11348533 Supplier Kartell™ Supplier No. 0148600
  • ONLINE EXCLUSIVE PRICE
    14.00 €
    9.48 € / Pack of 1
    Save 4.52 €
    32% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These plastilab™ flasks create no meniscus which simplifies the process of reading final volumes. Calibrated gravimetrically at 20°C, the translucency of polypropylene is enhanced when it comes in contact with liquid. Thin walls eliminate distortion, and a thin neck design makes final readings precise. This Volumetric Flask is autoclavable, chemically non-absorbent, safe for use with food, and includes stoppers.

  • Creates no meniscus
  • Calibrated gravimetrically at 20°C
  • Translucency of PP enhanced when in contact with liquid
  • Thick walls eliminate distortion
  • Thin neck makes final reading precise
  • Chemically non-absorbant
  • No wetting
  • Stoppers included
  • Suitable for foodstuff
  • Specifications

    Calibration Gravimetrically at 20° C
    Color Clear
    Capacity (Metric) 100 mL
    Material Polypropylene
    Height (Metric) 174 mm
    Tolerance +/- 1 mL
    Autoclavable Autoclavable
    Closure Type Stopper
    Diameter (Metric) Outer 58 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.