missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Catheter-Tip Syringe

Product Code. 10274104
Change view
Click to view available options
Volume (Metric):
100 mL
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10274104 100 mL Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10274104 Supplier BD Supplier No. 300605
  • ONLINE EXCLUSIVE PRICE
    62.75 €
    59.64 € / Pack of 25
    Save 3.11 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated concentric catheter tip luer slip syringe. BD Biosciences™ Plastipak™ Catheter-Tip Syringe is sterile and single use.

  • 100ml
  • Sterile
  • Disposable
  • Graduated
  • Catheter tip
  • Luer slip
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Mark, European Directive 93/42 / EEC ( compliance procedure Annex V and VII) Certificates: No. 95 Q 252156 and No. 252231 Q (references 309661 & 309620 ) ; certified by NSAI (No. 0050)
Material Plastic
Color Transparent
Diameter (Metric) Outer 39 mm
Latex Free Yes
Length (Metric) 122 mm
Product Type Catheter-tip Syringe
Disposable Single-use
Graduations 1 mL
Volume (Metric) 100 mL
Connection Type Catheter
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.