missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Centric Luer-lock Hypodermic Three-Piece Syringe

Product Code. 11364881
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
Unit Size:
Pack of 125
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11364881 5 mL Pack of 125
11303040 3 mL Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11364881 Supplier BD Supplier No. 309649
  • ONLINE EXCLUSIVE PRICE
    370.35 €
    130.38 € / Pack of 125
    Save 239.97 €
    64% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plastic graduated syringe. BD Medical™ Plastipak™ Centric Luer-lock Hypodermic Three-Piece Syringe for injection of fluid.

  • Plastic syringe
  • Includes luer-lock
  • Sterile
  • Latex free
  • Graduated
  • Radiation sterilized, EtO
  • Re-sterilize via EtO
  • Single use
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance NF EN 20594-1, ISO 594-1 de December 1993, ISO 594-2 de september 1998
Material Polypropylene
Diameter (Metric) Outer 11.91 mm
Latex Free Yes
Length (Metric) 65 mm
Product Type Centic Luer-lock Hypodermic 3-piece Syringe
Disposable Single-use
Graduations 0.2 mL
Quantity 125/Pk.
Volume (Metric) 5 mL
Connection Type Centric Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.