missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Plastipak™ Concentric-Tip Tuberculin Syringe
Description
- Individually wrapped in peel-apart blister packs.
- Sterile
- Concentric luer strip
- Capacity 1mL
- For needles, please see our Microlance™ disposable needles range.
Specifications
Specifications
| Certifications/Compliance | EN-ISO 13485: 2003 Certificate No. 95 06 2005 EN certified by AEMPS (No. 0318 ) ; UNE- EN ISO 9001: 2008; certificate No. ER- 0264/1994 By IQNet and AENOR & UNE-EN ISO 14001: 2004. Certificate No. GA- 1998/0105 by AENOR |
| Material | Polypropylene (Body) |
| Color | Clear |
| Diameter (Metric) Outer | 6.68 mm |
| Latex Free | Yes |
| Length (Metric) | 75.3 mm |
| Product Type | Concentric-tip Tuberculin Syringe |
| Disposable | Single-use |
| Graduations | 0.01 mL |
| Quantity | 100/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?