missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Platform for PTR 35 and 60 Series Compact Variable Speed / Angle Vertical Rotators

Product Code. 11411078
Change view
Click to view available options
Holds:
10 Tubes up to 30 mm
14 tubes up to 30mm
22 Tubes up to 15 mm
26 Tubes up to 15 mm, 1.5 -15 mL
48 Tubes up to 15 mm
5 x 30 mm and 12 x 15 mm tubes
8 x 30 mm, 22 x 15 mm tubes
Unit Size:
Each
Product Code. Holds unitSize
11411078 10 Tubes up to 30 mm Each
11421028 14 tubes up to 30mm Each
11431028 22 Tubes up to 15 mm Each
11491068 26 Tubes up to 15 mm, 1.5 -15 mL Each
11411028 48 Tubes up to 15 mm Each
10860891 5 x 30 mm and 12 x 15 mm tubes Each
12915511 8 x 30 mm, 22 x 15 mm tubes Each
7 options
This item is not returnable. View return policy

Product Code. 11411078

Brand: Grant Instruments™ PRS10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accommodates tubes of different diameters. Grant Instruments™ Platform for PTR 35 and 60 Series Compact Variable Speed / Angle Vertical Rotators keeps test tubes secure during rotation

  • For use with PTR-35 and PTR-60 Series 360° vertical multi-function rotators
  • Hold as few as 8 test tubes or as many as 48.
  • Accommodates a variety of capacities
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) PTR-35
Holds 10 Tubes up to 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.