missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Pumpsil Platinum-cured Silicone Tubing

Product Code. 12486270
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
4.8 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
12486270 0.5 mm 1 roll
12496270 0.8 mm 1 roll
12406280 1.6 mm 1 roll
12426280 4.8 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12486270 Supplier Watson-Marlow Supplier No. 913.AJ05.016
Add to basket
Add to basket
This item is not returnable. View return policy

Pumpsil is platinum-cured silicone tubing predominantly used for single-use biopharmaceutical applications, pH control & media feed in fermentation.

  • Developed for the biopharmaceutical industry, Pumpsil offers an ultra-smooth bore which helps minimise protein binding and ensure high purity in the finished product.
  • Pumpsil is widely used for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Absolute traceability with laser-etched part number, lot number and use-by-date. Fully documented biocompatibility and comprehensive validation pack.

Order Info

BoreSizeMetric

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.5 mm
Material Platinum-cured Silicone
Overall Length (Metric) 5 m
Thickness (Metric) 1.6 mm
For Use With For Pumpsil 112 peristaltic pump
Packaging Quantity 1 Each
Color Translucent
Hardness 60 (Shore A)
Maximum Pressure 14.5 psi
Max. Operating Temperature (English) 176° F
Max. Operating Temperature (Metric) 80° C
Product Type Pumpsil Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.