missing translation for 'onlineSavingsMsg'
Learn More

E in., celon Platinum-Cured Silicone Tubing

Product Code. p-200105182 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053913

Brand: E in., celon 5011796

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pumpable tubing that is resilient across e in., treme temperatures and FDA compliant, making it a perfect fit for a diverse range of applications

Suitable for food, beverage, laboratory, and more. Enhanced durability offers superior resilience and stretchability to minimize replacements. The natural translucent color provides visual assurance. Withstands repeated sterilization, making it ideal for frequent cycles. Free of BPA, late in., , and phthalates. Odorless, tasteless, and inert

Specifications

Diameter (English) Inner 1/2 in.
Material Platinum-cured Silicone
Diameter (English) Outer 3/4 in.
Overall Length (English) 50 ft.
Color Translucent

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.