missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Platinum-Cured Silicone Tubing

Product Code. 11832140
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3 mm
4.8 mm
6.4 mm
Diameter (Metric) Outer:
3.2 mm
4.8 mm
6.4 mm
9.5 mm
11.1 mm
Unit Size:
1 pack
25ft
7.5m
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11832140 3 mm 9.5 mm Each
11838671 3 mm 6.4 mm Each
13286960 3 mm 4.8 mm 25ft
15105403 1.6 mm 3.2 mm 7.5m
15382314 6.4 mm 11.1 mm 1 pack
11848671 4.8 mm 11.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11832140 Supplier Masterflex™ Supplier No. 9580206
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this silicone tubing for pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications. Platinum-Cured Silicone Tubing features excellent heat resistance and low compression set.

  • Odorless, nontoxic, translucent
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
  • Tubing is manufactured according to GMP
  • Temperature range: -58 to 446°F (-50 to 230°C)
  • Sterilize: Autoclave or gamma irradiation

Specifications

Certifications/Compliance FDA, USP, USDA, GMP
Diameter (Metric) Inner 3 mm
Material Silicone
Diameter (Metric) Outer 9.5 mm
Min. Operating Temperature (Metric) -50°C
Sterility Sterile
Color Translucent
Max. Operating Temperature (Metric) 460°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.