missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Platinum-Cured Silicone Tubing,hore A

Product Code. 30052959 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
15m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30052959 1/2 in. 3/4 in. 15m
30053369 3/8 in. 5/8 in. 15m
30052996 3/16 in. 5/16 in. 15m
30053191 1/4 in. 1/2 in. 15m
30054345 1/4 in. 3/8 in. 15m
30053172 1/4 in. 7/16 in. 15m
30053100 1/8 in. 1/4 in. 15m
30054027 1/16 in. 3/16 in. 15m
30053788 3/16 in. 7/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30052959 Supplier Cole-Parmer Supplier No. 5011972
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Durable tubing offers long service life in peristaltic pump or pinch valve applications

Extruded to precise dimensional tolerances for accuracy. Tasteless/odorless tubing—helps maintain fluid integrity. Does not contain BPA or phthalates. Translucent tubing provides good clarity. Cleanroom packed and double bagged package. Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance ADCF;FDA;Non-Phthalate;USP;RoHS
Diameter (English) Inner 1/2 in.
Diameter (English) Outer 3/4 in.
Overall Length (English) 50 ft.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.