missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Peroxide-cured Silicone

Product Code. 15315442 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
3.2 mm
4.8 mm
16 mm
Unit Size:
25ft
7.5m
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15315442 3.2 mm 7.5m
11700279 4.8 mm Each
11785318 0.5 mm Each
15387125 16 mm 25ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15315442 Supplier Masterflex™ Supplier No. 0641164
  • ONLINE EXCLUSIVE PRICE
    121.00 €
    107.39 € / 7.5m
    Save 13.61 €
    11% Off
View all promotions
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications.

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications

  • Platinum-cured, excellent heat resistance, low compression set
  • Odorless, nontoxic, translucent
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
  • Tubing is manufactured according to GMP
  • Temperature range: -58 to +446°F (-50 to +230°C)
  • Sterilize by autoclave or gamma irradiation

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.125 in.
Diameter (Metric) Inner 3.2 mm
Material Silicone
Diameter (English) Outer 0.188 in.
Diameter (Metric) Outer 4.8 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (English) 0.031 in.
Thickness (Metric) 0.8 mm
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Sterilization Method Autoclave or Ethylene Oxide
Color Translucent
Maximum Pressure 10 psi
Max. Operating Temperature (English) 446°F
Max. Operating Temperature (Metric) 230°C
Product Type Peroxide-cured Silicone Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.