missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Plinth UG 30-90/70-85/1
Shop All Miele Products
Click to view available options
Dimensions (L x W x H):
64.15 x 89.70 x 30.00 cm
Unit Size:
1 sheet
Description
- Suitable for all machines with a width and depth of 60 cm
- UG 30-90/60-85/1 to raise the machine incl. side unit, 60 cm deep, 90 cm wide
- For use in Aqua Purificator PG 8595 and DOS cabinet PG 8596
- To accommodate accessories, e.g. canisters and dispensing modules
- Can be screwed onto the machine
- With holder for conductivity or flowmeter
- With anchor point for LED for status display
- With door and sump for loading accessories
- Suitable for all machines, width 90, depth 70 cm
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Plinth/Base |
| For Use With (Equipment) | Washer-Disinfectors |
| Depth (English) | 25 5/16 in. |
| Depth (Metric) | 64.15 cm |
| Dimensions (L x W x H) | 64.15 x 89.70 x 30.00 cm |
| Height (English) | 11 13/16 in. |
| Height (Metric) | 30.00 cm |
| Length (English) | 25 5/16 in. |
| Length (Metric) | 64.15 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction