missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Connection Cables and Plugs

Product Code. 10559371 Shop All SI Analytics Products
Click to view available options
Length (Metric) Cable:
1 m
10 m
2 m
5 m
Type:
K 1 A
K 10 A
K2X
K5A
L 1 R
L 2 A
Plug Cable Combination
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10559371

Brand: SI Analytics™ 285120258

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ Connection Cables and Plugs are available in various combinations of electrode socket, instrument plug and cable length.

  • Coaxial plug for pH, redox, ammonia and sodium combination electrodes, pH and redox single electrodes as well as reference electrodes in Plus series. The L and LB series plugs are compatible. The LB sockets are matching colors with the BlueLine electrodes
  • Electrode plug for reference electrodes from the predecessor series
  • Plug for conductivity measuring cells with temperature sensor and oxygen cells, for older models
TRUSTED_SUSTAINABILITY

Specifications

Connector Types DIN
Type K5A
Includes 5m Coaxial Cable, DIN Instrument Plug
Length (Metric) Cable 10 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.