missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Plug-In Tube Extension for UN55, Straight

Product Code. 17550266 Shop All Memmert Products
Change view
Click to view available options
Diameter (Metric):
O.D. 60.3 mm, I.D. 57 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
17550266 O.D. 60.3 mm, I.D. 57 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17550266 Supplier Memmert™ Supplier No. UN55B29719

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Plug-in tube extension designed for exhaust air ducting and connection by hose if necessary.

  • Accessory
  • Plug-in tube extension (outer diameter 60.3 mm, inner 57 mm)
  • Straight

Specifications

For Use With (Equipment) UN55 Oven
Type Plug-in Tube Extension
Diameter (Metric) O.D. 60.3 mm, I.D. 57 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.