missing translation for 'onlineSavingsMsg'
Learn More

Labcon Plug Style Caps for 12 x 75 mm Culture Tubes

Product Code. 17205704
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Purple
Red
White
Yellow
Unit Size:
Pack of 1000
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17205704 Yellow Pack of 1000
16604072 Natural Pack of 1000
16614072 White Pack of 1000
17225704 Red Pack of 1000
17235704 Blue Pack of 1000
17245704 Purple Pack of 1000
17255704 Green Pack of 1000
17265704 Assorted Pack of 500
17215704 Orange Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17205704 Supplier Labcon Supplier No. 33028020009
  • ONLINE EXCLUSIVE PRICE
    19.30 €
    18.76 € / Pack of 1000
    Save 0.54 €
    2% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Cap includes flutes to securely grip sides of tubes

  • Fluted Plug Style Cap
  • Plug cap for culture tubes
  • Fits 12 x 75 mm culture tubes
  • Cap includes flutes to securely grip sides of tubes
  • Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Size 13 mm
Pre-sterilized No
Product Type Tube Plugs
Autoclavable Not Autoclavable
Material Polyethylene
Color Yellow
For Use With (Application) Centrifugation; For Cell Culture and General Laboratory Use
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Length (Metric) 75 mm
Sterility Non-sterile
For Use With (Equipment) Tubes
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.