missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Plug Style Caps for 12 x 75 mm Culture Tubes
Description
- Fluted Plug Style Cap
- Plug cap for culture tubes
- Fits 12 x 75 mm culture tubes
- Cap includes flutes to securely grip sides of tubes
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Closure Size | 13 mm |
| Pre-sterilized | No |
| Product Type | Tube Plugs |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Green |
| For Use With (Application) | Centrifugation; For Cell Culture and General Laboratory Use |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| Length (Metric) | 75 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?