missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
PlusOne Acrylamide IEF is outstanding for use in isoelectric focusing and DNA sequencing. In addition to the absence of polymerization interfering impurities, Acrylamide IEF is essentially free of charged acrylamide derivatives (less than 20 ppm) for very stable pH gradients. PlusOne Acrylamide is available as a powder, a solution, and premixed solutions (ReadySol). Dry powder is the most stable form of acrylamide with a shelf life of more than three years. Solutions of acrylamide are convenient, virtually eliminating the risk of acrylamide dust in the air. ReadySol, a solution of acrylamide and bisacrylamide, is convenient and fast with minimal preparation and handling. ReadySol ensures a reproducible solution composition.
Specifications
Specifications
| Physical Form | Liquid |
| Color | Colorless |
| Quantity | 1 L |
| Solubility Information | Cold & hot water |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Skin sensitiser Category 1
- Germ cell mutagenicity Category 1B
- Carcinogenicity Category 1B
- Reproductive toxicity Category 2
- Specific target organ toxicity Category 1
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H317-May cause an allergic skin reaction.
- H340-May cause genetic defects.
- H350-May cause cancer.
- H361f-Suspected of damaging fertility.
- H372-Causes damage to organs.
- P201-Obtain special instructions before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P405-Store locked up.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : Acrylamide, N, N'-methylenediacrylamide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?