missing translation for 'onlineSavingsMsg'
Learn More

GVS PM 2.5 PTFE Membrane

Product Code. 32178638
Change view
Click to view available options
Diameter (Metric):
46 mm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
32178638 46 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32178638 Supplier GVS Supplier No. 759310
 Restricted Item
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GVS PM 2.5 PTFE Membrane is a highpurity, thin membrane for PM 2.5 ambient air monitoring.

  • Each membrane is sequentially numbered with a chemically resistant polypropylene support ring
  • The low tare mass allows for accurate gravimetric determinations
  • No glues or adhesives are used in making the membranes and its stable design eliminates curling, keeping the membrane flat allowing for robot use

Specifications

Disposable Single-use
Format Disc
Material PTFE
Particle Retention 2 μm
Pore Size 2 μm
Type Membrane Filter
Diameter (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.