missing translation for 'onlineSavingsMsg'
Learn More

Motic™ PM-Series Microscope

Product Code. 11763195
Change view
Click to view available options
Head Style:
Monocular, 45° Inclined, 360° Rotating
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Unit Size
11763195 Monocular, 45° Inclined, 360° Rotating Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11763195 Supplier Motic™ Supplier No. 1100102200632
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Petrographic that microscope can be used as a standard bright field microscope or as a polarizing microscope. Motic™ PM-Series Microscope is well suited for investigations in geology and mineralogy

  • The PM Series contains different models with Swing in/out analyzer & polarizer in monocular, binocular and trinocular version, or with 1/4 λ plate, full λ plate, Bertrand lens and a coaxial focusing system.
  • DIN EA achromatic objectives 4X, 10X and 40X.
  • Analyzer and polarizer.
  • Basic and advanced version available.

Specifications

Condenser Type Focusable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder.
Description Separate coarse and fine focusing adjustment with upper-limit stop to prevent damage to slides and objectives, with focus tension adjustment to prevent stage drift.
Eyepiece WF 10X/18 mm, one with plain crosshair
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type Halogen with Intensity Control 12V/20w
Magnification Power 4X, 10X, 40XS
Model PM-1805
Objective Types EA Achromatic, Parfocal and Parcentric
Product Type Petrographic, polarizing microscope
Includes Swing-in analyzer and polarizer. Stage: 130mm diameter, 360° rotatable by 1° with stage clips.
Nosepiece Reverse mounted, quadruple revolving nosepiece, with positive click-stops for precise magnification changes.
Electrical Requirements 220/240 V (CE)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.