missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PMMA (Plexiglas) Two-Tier Test Tube Racks
Click to view available options
Size:
12 x 28 mm holes
12 x 35 mm holes
12 x 40 mm holes
Unit Size:
Pack of 5
Description
- Sturdy
- Made of glass clear PMMA (Plexiglas)
- Smaller holes in the lower tier of the rack hold the test tubes safely.
Specifications
Specifications
| Product Type | Test Tube Rack (2-tier) |
| Color | Clear |
| Holds | Tubes (40 mm) |
| Material | PMMA |
| Positions | 12 |
| For Use With (Application) | Smaller holes in the lower tier of the rack hold the test tubes safely |
| Quantity | 1 Pack |
| Size | 12 x 40 mm holes |
| Length (Metric) | 316.5 mm |
| Height (Metric) | 81 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction