missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PMP Class A Measuring Flask

Product Code. 17470144 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17470144 250 mL Pack of 2
10465243 250 mL Each
17480144 500 mL Pack of 2
10017602 500 mL Each
10766833 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17470144 Supplier BRAND™ Supplier No. 36178
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PMP flask with polypropylene stopper

  • Error limits according to class A, DIN EN ISO 1042
  • Includes one batch certificate
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 250 mL
    Material PMP
    Includes PP stopper
    Socket Joint Ground joint: NS 19/26
    Tolerance 0.15 mL
    Autoclavable Autoclavable
    Class A
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.