missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pneumatic tyred steel wheel, diameter 395mm, roller bearing
Description
Suitable for low speed applications. Low rolling resistance on uneven surfaces.
- Max. capacity : 245kg
- Tread width : 100mm
- Ribbed tread
- Black
- Hub bore : 25mm
- Roller bearing
- Load capacity : 190kg
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?