missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Pocket Sampler

Product Code. 15899231 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
300 mm
600 mm
900 mm
1500 mm
2000 mm
Capacity (Metric):
10 mL
15 mL
20 mL
90 mL
Diameter (Metric):
25 mm
40 mm
Handle Material:
PTFE Inner Rod
Stainless Steel Inner Rod
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Diameter (Metric) Handle Material Unit Size
15899231 1500 mm 90 mL 40 mm Stainless Steel Inner Rod Each
15809241 2000 mm 90 mL 40 mm Stainless Steel Inner Rod Each
15819241 900 mm 90 mL 40 mm Stainless Steel Inner Rod Each
15839231 1500 mm 20 mL 25 mm PTFE Inner Rod Each
15849231 600 mm 15 mL 25 mm PTFE Inner Rod Each
15859231 900 mm 20 mL 25 mm PTFE Inner Rod Each
15869231 1500 mm 20 mL 25 mm Stainless Steel Inner Rod Each
15879231 300 mm 10 mL 25 mm Stainless Steel Inner Rod Each
15889231 600 mm 15 mL 25 mm Stainless Steel Inner Rod Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15899231 Supplier Sampling Systems™ Supplier No. 1220J1500
  • ONLINE EXCLUSIVE PRICE
    1750.00 €
    1731.20 € / Pack of 1
    Save 18.80 €
    1% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quick and easy to use sampler that has a GMP design, which means it can be stripped and cleaned very quickly. Sampling Systems™ Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules.

  • Made from high quality 316L stainless steel with PTFE or 316L Stainless Steel inner core
  • For taking multi-level, discrete samples
  • Suitable for free flowing powders
  • Bayonet handle that allows for simple operation
  • Sealing sleeve enables one pocket to be emptied at a time
  • Samplers are supplied with pointed tips as standard

Specifications

Product Type Sampler
Material Stainless Steel (316L)
Includes 4 Pockets
Handle Material Stainless Steel Inner Rod
Capacity (Metric) 90 mL
Diameter (Metric) 40 mm
Length (Metric) 1500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.