missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PolarSafe™ Cryogenic Storage Dewars with Racks

Product Code. 16659551 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
2 L
30 L
35 L
47 L
95 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16659551 2 L Each
16629551 30 L Each
16639551 35 L Each
16649551 47 L Each
16609551 95 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16659551 Supplier Cole-Parmer™ Supplier No. 4426059
Estimated Shipment: 27-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cole-Parmer™ PolarSafe™ Cryogenic Storage Dewars with Racks safely store samples for up to 200 days without liquid nitrogen refill

  • Liquid nitrogen dewars available in sizes from 2 L to 115 L
  • Ultra low evaporation loss enhances cryogen protection
  • Durable aluminum construction
  • Dual handles aid mobility
  • 5 year vacuum warranty

Specifications

For Use With (Application) Static Holding Time: 21 Days
Capacity (Metric) 2 L
Depth (English) 11 in.
Depth (Metric) 27.94 cm
Diameter (English) Inner 1.125 in.
Diameter (English) Outer 11 in.
Diameter (Metric) Inner 3 cm
Diameter (Metric) Outer 27.94 cm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.