missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PolarSafe™ Cryogenic Storage and Transport Dewars

Product Code. 16689551 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
3 L
6 L
10 L
15 L
20 L
30 L
35 L
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16689551 10 L Each
16669551 3 L Each
16679551 6 L Each
16699551 15 L Each
16609561 20 L Each
16619561 30 L Each
16629561 35 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16689551 Supplier Cole-Parmer™ Supplier No. 4426063
  • ONLINE EXCLUSIVE PRICE
    715.00 €
    640.45 € / Pack of 1
    Save 74.55 €
    10% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cole-Parmer™ PolarSafe™ Cryogenic Storage and Transport Dewars are robust cryopreservation solutions for long-term storage and transport of biological samples

  • Strong yet lightweight aluminum dewars hold liquid nitrogen
  • Narrow neck design provides high thermal efficiency and low evaporation loss
  • Heavy duty lockable enclosure for enhanced security
  • Long term storage up to 200 days (model dependent)
  • Seven sizes available from 2 L to 35 L
  • 5 year vacuum warranty

Specifications

For Use With (Application) Static Holding Time: 63 Days
Capacity (Metric) 10 L
Depth (English) 13 in.
Depth (Metric) 33.02 cm
Diameter (English) Inner 2 in.
Diameter (English) Outer 13 in.
Diameter (Metric) Inner 5 cm
Diameter (Metric) Outer 33.02 cm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.