missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PolarSafe™ Cryogenic Storage and Transport Dewars
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
3 L
6 L
10 L
15 L
20 L
30 L
35 L
Unit Size:
Each
Description
- Strong yet lightweight aluminum dewars hold liquid nitrogen
- Narrow neck design provides high thermal efficiency and low evaporation loss
- Heavy duty lockable enclosure for enhanced security
- Long term storage up to 200 days (model dependent)
- Seven sizes available from 2 L to 35 L
- 5 year vacuum warranty
Specifications
Specifications
| For Use With (Application) | Static Holding Time: 94 Days |
| Capacity (Metric) | 15 L |
| Depth (English) | 17 in. |
| Depth (Metric) | 43.18 cm |
| Diameter (English) Inner | 2 in. |
| Diameter (English) Outer | 17 in. |
| Diameter (Metric) Inner | 5 cm |
| Diameter (Metric) Outer | 43.18 cm |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction