missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PolarSafe™ Dewar and Traceable™ Temperature Data Logger Bundles

Product Code. 16652874 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
2 L
30 L
35 L
47 L
95 L
115 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16652874 2 L Each
16622874 30 L Each
16632874 35 L Each
16642874 47 L Each
16602874 95 L Each
16612874 115 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16652874 Supplier Cole-Parmer™ Supplier No. 4426076
Estimated Shipment: 11-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Confidently store and monitor temperature-sensitive samples

  • Improve sample protection by maintaining specific temperature ranges for extended time periods
  • Maintain sample integrity with Traceable™ temperature monitoring
  • Data logger is provided with a 2-year NIST-traceable calibration certificate

Specifications

Capacity (Metric) 2 L
Depth (English) 14.88 in.
Depth (Metric) 37.78 cm
Diameter (English) Inner 1/8 in.
Diameter (English) Outer 10.2 in.
Diameter (Metric) Inner 3 cm
Diameter (Metric) Outer 25.91 cm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.