Learn More
Poly(styrene-divinylbenzene), 1% cross-linked, 200-400 mesh
Descripción
Poly(styrene-divinylbenzene) is widely used as column packing material in liquid chromatography for separation of both organic and inorganic ions. is used in inorganic trace analysis for solid phase extraction preconcentration.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
| Physical Form | Beads |
| Solubility Information | Insoluble in water. |
| Quantity | 25 g |
| Mesh Size | 200 to 400 Mesh |
| Odor | Odorless |
| Chemical Name or Material | Poly(styrene-divinylbenzene), 1% cross-linked |
RUO – Research Use Only
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.