Learn More
Poly(styrene-divinylbenzene), 2% cross-linked, 200-400 mesh
Beskrivelse
Styrene-divinylbenzene Copolymer is used as packing material (solid phase) to determine the contamination of groundwater using solid phase extraction based method. It is widely used as column packing material in liquid chromatography for separation of both organic and inorganic ions.3 Styrene-divinylbenzene Copolymer is used in inorganic trace analysis for solid phase extraction preconcentration.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Tekniske data
Tekniske data
| Physical Form | Powder |
| Solubility Information | Insoluble in water. |
| Quantity | 100 g |
| IUPAC Name | tert-butyl 4-({[(9H-fluoren-9-yl)methoxy]carbonyl}amino)-5-oxopentanoate |
| Mesh Size | 200 to 400 Mesh |
| Odor | Odorless |
| Chemical Name or Material | Poly (styrene-divinylbenzene), 2% cross-linked |
RUO – Research Use Only
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.