missing translation for 'onlineSavingsMsg'
Learn More

Koflo Mounted In-Line Static Mixers

Product Code. 11774139 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
89 mm
184 mm
286 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11774139 89 mm Pack of 10
11724149 286 mm Pack of 10
11704149 184 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11774139 Supplier Koflo Supplier No. 0466802

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mounted In-Line Static Mixers can be used with any compression fitting with the same tubing OD.

  • For use with compression fitting with the same tubing OD

Specifications

Diameter (Metric) 8 mm
Length (Metric) 89 mm
Type Mounted In-line Mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.