missing translation for 'onlineSavingsMsg'
Learn More

Koflo Unmounted In-Line Static Mixers

Product Code. 11754109 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
121 mm
127 mm
152 mm
241 mm
254 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11754109

Brand: Koflo 0466706

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unmounted In-Line Static Mixers can be used with any standard tubing having the same tubing ID as the element OD given in the table.

  • They work well with flexible tubing.

Specifications

Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Length (English) 4.8 in.
Length (Metric) 121 mm
Type Unmounted In-line Mixer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.