missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Polycarbonate Bottle Assembly

Product Code. 12727087
Change view
Click to view available options
Capacity:
36 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12727087 36 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12727087 Supplier Thermo Scientific™ Supplier No. 0101371
  • ONLINE EXCLUSIVE PRICE
    459.00 €
    450.00 € / Pack of 2
    Save 9.00 €
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polycarbonate bottle assembly, 36mL

Polycarbonate bottle assembly, 36mL, For use in centrifuge, Pack of 2

Polycarbonate bottle assembly, 36mL

For use in centrifuges

Specifications:
Fill volume: 26.3ml
Max speed: 50,000rpm
Max RCF: 266,000 xg

Includes aluminum sealing closure
Pack of 2

TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 36 mL
For Use With (Equipment) Fiberlite Rotor F50L-8x39
No. per Pack 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.