missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Polycarbonate/PTFE Coated Rotor

Product Code. 10483232 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
30 x 1.5/2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10483232 30 x 1.5/2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10483232 Supplier Eppendorf™ Supplier No. 5427712003
  • ONLINE EXCLUSIVE PRICE
    545.00 €
    534.00 € / Pack of 1
    Save 11.00 €
    2% Off
 Restricted Item
Estimated Shipment: 02-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Eppendorf Centrifuges

  • Polycarbonate/PTFE Coated Rotor
  • Includes lid
  • Max. speed: 20,800 × g (14,000rpm)
  • Max. capacity: 30 × 1.5/2.0mL tubes
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate, PTFE
Type Rotor
Capacity 30 x 1.5/2 mL
Max. RCF 20,817 x g
Max. Speed 14,000 rpm
Includes With lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.