missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Polycarbonate Vacuum Desiccator

Product Code. 30245647
Change view
Click to view available options
Diameter (Metric) Inner:
200 mm
230 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
30245647 200 mm Each
30245652 230 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30245647 Supplier Sanplatec™ Supplier No. 04705
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Transparent polycarbonate with excellent visibility and airtightness as well as impact resistance and heat resistance. (with stopcock and gauge)

  • Clear view. Easy to see the condition of stored items and the timing of changing silica gel.
  • Dry seal type with O-ring. Worry-free of grease coating.
  • The highest intensity in transparent resin. Hardly broken when dropping.
  • The ceramic plate has heat resistance, corrosion resistance, and non-adhesiveness.
  • PC material feature: good pulling strength, shock strength, and heat-resistance
  • Spare plate for each type (PC-210/250 kg) is also available.
  • Nozzle diameter is for 9 mm.

Specifications

Material Polycarbonate
Product Type Vacuum Desiccator
Includes Stopcock, Gauge
Height (Metric) 337 mm
Diameter (Metric) Inner 200 mm
Diameter (Metric) Outer 220 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.