missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels

Product Code. 13523320
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Permanent Rubber
Width (Metric):
25.4 mm
48.26 mm
50.8 mm
Height (Metric):
6.35 mm
12.70 mm
25.40 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adhesive Type Width (Metric) Height (Metric) unitSize
13523320 Acrylic, Permanent 50.8 mm 25.40 mm Each
13563320 Acrylic, Permanent 48.26 mm 6.35 mm Each
13533320 Permanent Rubber 25.4 mm 12.70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13523320 Supplier Brady™ Supplier No. 143087
  • ONLINE EXCLUSIVE PRICE
    117.00 €
    106.49 € / Pack of 1
    Save 10.51 €
    8% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Polyester Labels are ideal for asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling.

  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant.

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description Polyester Labels for i3300 Printers
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling, Circuit board labelling, Component and equipment labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) i3300, i5300, BBP33
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 1500 Labels/Box
Quantity 1500 Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.4 x 50.8 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 25.40 mm
Alternate Part Number B33-17-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.