missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels

Product Code. 13531460 Shop All Brady Products
Change view
Click to view available options
Color:
Transparent
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
13531460 Transparent Each
13521460 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13531460 Supplier Brady™ Supplier No. 142886
  • ONLINE EXCLUSIVE PRICE
    235.00 €
    213.29 € / Pack of 1
    Save 21.71 €
    9% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyester Labels are ideal for asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling.

  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant.

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognised
Description Polyester Labels for BBP33/i3300 Printers
Adhesive Type Acrylic, Permanent
Coating None
Color Transparent
Display Blank
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) BBP33, i3300, i5300
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 1500 Labels/Box
Quantity 1500 Pk.
Shape Rectangle
Size (Metric) 76.2W x 25.4 mmH
Software Type LabelMark, MarkWare
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 28.58 mm
Wire Gauge 10 AWG
Dimensions (L x W) 25.4 x 76.2 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (Metric) 25.40 mm
Alternate Part Number B33-18-430
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.