missing translation for 'onlineSavingsMsg'
Learn More

Simport™ B30 Series Raised Profile Rectangular Labels

Product Code. 15206719 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
15 x 44.96 mm
Unit Size:
Pack of 450
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15206719 15 x 44.96 mm Pack of 450
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15206719 Supplier Simport™ Supplier No. 118025
  • ONLINE EXCLUSIVE PRICE
    373.00 €
    360.54 € / Pack of 450
    Save 12.46 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Polyester EPREP (Engraved Panel REPlacement Labels) are designed for patch panel identification in identifying external push-buttons, switches and internal connection points.

  • EPREP (Engraved Panel REPlacement labels) are designed for patch panel identification in identifying external push-buttons, switches and internal connection points.

Specifications

Certifications/Compliance ASTM D 1000, ASTM D 2979, UL Recognised, RoHS Compliant
Description Raised Profile Labels for BBP3X/S3XXX/i3300 Printers
Adhesive Type Permanent, Acrylic, Foam-backed
Color Silver
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Electrical labelling, General Identification
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, i5300
Labels per Row 1
Min. Operating Temperature (Metric) -20°C
No. per Pack 450 Labels/Box
Quantity 450 Pk.
Shape Rectangle
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -4°F to +212°F
Temperature Range (Metric) -20°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Vertical Repeat (Metric) 21.59 mm
Dimensions (L x W) 15 x 44.96 mm
Length (English) 0.59 in.
Length (Metric) 15 mm
Width (English) 1.77 in.
Width (Metric) 44.96 mm
Width (Metric) Tape 82.5 mm
Height (English) 0.59 in.
Height (Metric) 15 mm
Alternate Part Number B30EP-172-593-SL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.