missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Metallised Polyester with Permanent Rubber-based Adhesive Labels

Product Code. 15296066 Shop All Brady Products
Change view
Click to view available options
Color:
Light Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15296066 Light Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15296066 Supplier Brady™ Supplier No. 143083
  • ONLINE EXCLUSIVE PRICE
    198.00 €
    180.14 € / Pack of 1
    Save 17.86 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultra Aggressive Metallised Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Ultra Aggressive Metallised Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Specifications

Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognised
Description Metallised Polyester Labels for BBP33/i3300 Printers
Adhesive Type Permanent Rubber
Coating None
Color Light Gray
Display Blank
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Component and equipment labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) i3300, i5300, BBP33
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1300 Labels/Box
Quantity 1300 Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0038 in.
Thickness (Metric) 0.142 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.4 x 50.8 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 25.40 mm
Alternate Part Number B33-17-486
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.