missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels for M610, M710, M611

Product Code. 17897954 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
15 m x 4.5 mm
15 m x 8 mm
15.24 m x 48.26 mm
Color:
Gray
Silver
Transparent
White
Adhesive Type:
Permanent Acrylic
Permanent Rubber
Finish:
Gloss
Matte
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Adhesive Type Finish Unit Size
17897954 15 m x 8 mm White Permanent Acrylic Gloss Each
17858044 15.24 m x 48.26 mm Gray Permanent Rubber Matte Each
17887894 15.24 m x 48.26 mm Silver Permanent Acrylic Gloss Each
17818004 15 m x 4.5 mm Transparent Permanent Acrylic Matte Each
17837854 15 m x 8 mm Transparent Permanent Acrylic Matte Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17897954 Supplier Brady™ Supplier No. 312185
  • ONLINE EXCLUSIVE PRICE
    58.40 €
    56.41 € / Pack of 1
    Save 1.99 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyester Labels for use with Brady™ Printers M611, M610 and M710.

  • Terminal block markers for the M610 and M611 Thermal Transfer Portable Printers
  • This material is UL approved with its respective ribbon
  • Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 1 Label
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 15 m x 8 mm
Length (English) 49.21 ft.
Length (Metric) 15 m
Width (English) 0.31 in.
Width (Metric) 8 mm
Width (English) Printable Area 8 mm
Alternate Part Number M6C-8-422-TB
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.