missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels for the BBP33/i3300 Printer

Product Code. 17180531
Change view
Click to view available options
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
White
Yellow, White
Length (Metric):
9.53 mm
12.70 mm
15.24 mm
Unit Size:
Pack of 1500
Pack of 2500
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (Metric) unitSize
17180531 Blue, White 15.24 mm Pack of 1500
17170521 Yellow, White 9.53 mm Pack of 1500
17180521 Red, White 9.53 mm Pack of 1500
17190521 Pink, White 9.53 mm Pack of 1500
17100531 Orange, White 9.53 mm Pack of 1500
17110531 Green, White 9.53 mm Pack of 1500
17120531 Blue, White 9.53 mm Pack of 1500
17110521 Yellow, White 12.70 mm Pack of 2500
17120521 Red, White 12.70 mm Pack of 2500
17130521 Pink, White 12.70 mm Pack of 2500
17140521 White 12.70 mm Pack of 2500
17150521 Green, White 12.70 mm Pack of 2500
17160521 Blue, White 12.70 mm Pack of 2500
17130531 Yellow, White 15.24 mm Pack of 1500
17140531 Red, White 15.24 mm Pack of 1500
17150531 Pink, White 15.24 mm Pack of 1500
17160531 Orange, White 15.24 mm Pack of 1500
17170531 Green, White 15.24 mm Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17180531 Supplier Brady™ Supplier No. 307024
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Our B-494 polyester label is a reliable sample identification and traceability solution.

  • The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen
  • Thanks to subsurface printing, the label's color code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Blue, White
Finish Gloss
Format Roll
Material Polyester
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Cold temperature labelling, Component and equipment labelling, Laboratory labelling
For Use With (Equipment) BBP™ 33 Label Printer, BradyPrinter i3300 Industrial Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 1500 Labels/Box
Quantity 1500 Labels/Roll
Shape Rectangle
Temperature Range (English) -320.8°F to +158°F
Temperature Range (Metric) -196°C to +70°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Vertical Repeat (Metric) 17.78 mm
Dimensions (LxW) 15.24 x 41.28 mm
Length (English) 0.6 in.
Length (Metric) 15.24 mm
Width (English) 1.625 in.
Width (Metric) 41.28 mm
Height (English) 0.6 in.
Height (Metric) 15.24 mm
Alternate Part Number B33-302-494-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.